EXCESS AP22T 21.5 AIO 8G 500G

  • Mfr # PAP222T13M004

  • Zoro # G022639742


product price: $1,930.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Processor Speed
3.30 GHz
Product Color
Black
Memory Technology
DDR4 SDRAM
Processor Generation
13th Gen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAP222T13M004
Zoro #
G022639742
UPC #
824142311752
Country of Origin
China

Dimensions

Screen Size
21.5 in

Details

Environmentally Friendly
Yes
Processor Speed
3.30 GHz
Product Color
Black
Memory Technology
DDR4 SDRAM
Processor Generation
13th Gen
Form Factor
Desktop
Graphics Memory Accessibility
Shared
Maximum Memory Supported
64 GB
Processor Socket
Socket LGA-1700
Screen Resolution
1920 x 1080
Bluetooth
Yes
Product Type
All-in-One Computer
Graphics Memory Technology
DDR4 SDRAM
Wireless LAN Standard
IEEE 802.11ac
Processor Model
i5-13400
Processor Type
Core i5
Total Solid State Drive Capacity
500 GB
Product Line
Pro
Wireless LAN
Yes
Touchscreen
Yes
Screen Mode
Full HD
Operating System
Windows 11 Pro
USB Type-C
Yes
HDMI
Yes
Standard Memory
8 GB

Description

EXCESS ITEM - BRAND-NEW (BROWN-BOX) - MSI PRO AP222T AIO Desktop, 21.5-inch FHD IPS-Grade LED Touchscreen w/HDMI-in, Intel i5-13400, 8GB Memory, 500GB SSD, WiFi AC9462, BT 5.0, USB Type-C, Finish: Black, Windows 11 PRO (13M-004US), 1 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.