Fallonton 9" X 48" X 20Mil Rigid Core Luxury Vinyl Plank Flooring, PK10

  • Mfr # ZOR-LVR-0206

  • Zoro # G611328682


original price: $105.99
40% off
new price: $63.59
/pk 10, $6.36/ea

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Fallonton
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0206
Zoro #
G611328682
UPC #
-
Country of Origin
India

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in

Details

Color
Fallonton
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Fallonton

Description

Refresh your interiors with the captivating allure of Fallonton Luxury Vinyl Planks, seamlessly blending design and durability. These planks are inspired by natural driftwood wood grain, featuring natural knots and grains that create a weathered, washed ashore aesthetic with warm greige and wispy white tones. Its sleek design elevates a modern appeal that creates a timeless and invigorating atmosphere. Featuring a 5MM thickness comprising a 4MM core and a 1MM attached pad, these planks ensure a perfect balance of sturdiness and comfort underfoot. Its 20MIL protection layer provides ultimate durability, forming a resilient shield against the demands of daily wear and tear. Experience the versatility of vinyl plank flooring, complete with 100% waterproof properties, a user-friendly install locking system, and pioneering "no acclimation" technology, enabling you to buy and install on the same day. Infuse beachy vibes into kitchens, living areas, bathrooms, basements, and beyond. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures both environmental safety and the well-being of your entire family.


  • 0.2" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products