Fallonton 9" X 48" X 22Mil Rigid Core Luxury Vinyl Plank Flooring, PK7

  • Mfr # ZOR-LVR-0220

  • Zoro # G411328677


original price: $87.29
35% off
new price: $56.65
/pk 7, $8.09/ea

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Color
Fallonton
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0220
Zoro #
G411328677
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.31 in
Width
8.98 in

Details

Color
Fallonton
Material
LVT
Finish
Low Gloss
Weight
7.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Fallonton

Description

Revitalize your indoor spaces with the captivating allure of Fallonton Luxury Vinyl Planks, seamlessly marrying design and durability. These planks, adorned with a driftwood finish, showcase natural knots and grains that evoke a weathered, washed ashore aesthetic, complemented by warm greige and wispy white tones. The sleek design imparts a modern appeal, creating a timeless and invigorating atmosphere. With an 8MM thickness comprising a 6MM core and a 2MM attached pad, these planks strike the ideal balance of sturdiness and underfoot comfort. The 22MIL protection layer ensures ultimate durability, forming a resilient shield against daily wear and tear. Experience the versatility of vinyl plank flooring, boasting 100% waterproof properties, a user-friendly locking system for easy installation, and innovative "no acclimation" technology, allowing for purchase and installation on the same day. Infuse beachy vibes into kitchens, living areas, bathrooms, basements, and beyond, and elevate your spaces with confidence. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures both environmental safety and the well-being of your entire family.


  • 0.31" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products