This item is Discontinued.

Msi Fantasia Blanco Interlocking 12 In. X 18 In. X 8 Mm Glass And Stone Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0462

This item is Discontinued.

Msi

Fantasia Blanco Interlocking 12 In. X 18 In. X 8 Mm Glass And Stone Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0462
Zoro # G604415092
Country of Origin China
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0462
Zoro #
G604415092
UPC #
-
Country of Origin
China

Dimensions

Length
20.75
Width
13.375
Thickness
5
Size
13.375x20.75

Details

Color
Fantasia Blanco
Tile Use
Walls
Material
Glass
Finish
Mixed
Weight
55
Package qty
10
Coverage Area
15 Sq. ft

Description

Add a splash of modern styling to your decor with Fantasia Blanco Interlocking mosaic tile. a seemingly random blend of white polished marble and variably finished glass forms this 12 in. x 18 in. mesh-mounted tile, infusing your space with a chic look and a contemporary ambience. the mixed-sheen, mixed-finished tiles will invigorate any residential or commercial setting and are versatile enough to be used outside or on a fireplace surround. they look particularly ravishing as kitchen backsplash or bath wall and also work stunningly as a countertop surface or feature wall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.