Fantasy Brown 12 In. X 24 In. Polished Floor And Wall Marble Tile, 5PK

  • Mfr # ZOR-NS-0095

  • Zoro # G305523799


product price:  $102.99
/pk 5, $20.60/ea
Free Shipping & Returns

Key Features

Length
24.25
Width
12
Thickness
2.5
Size
12x24.25
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-NS-0095
Zoro #
G305523799
UPC #
-
Country of Origin
India

Dimensions

Length
24.25
Width
12
Thickness
2.5
Size
12x24.25
Height
2.5

Details

Material
Marble
Color
Fantasy Brown
Finish
Polished
Weight
55.00
Application
Floor & Wall
Coverage Area
10 Sq. ft

Description

Fantasy Brown Marble tile features a stunning flowing pattern of pewter, apricot and chestnut tones. This modern tile is crafted from fine natural marble giving it its distinctive and elegant flair. Use this marble tile to create stunning accent walls, floors, showers, and other interior features. In addition to polished 12x24 tiles this exquisite marble is available in slabs to complete your project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.