Zoro Homepage

Fantasy Brown SAMPLE Polished Floor And Wall Marble Tile

  • Mfr # ZOR-NS-0095-SAM

  • Zoro # G305837384


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Fantasy Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0095-SAM
Zoro #
G305837384
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Fantasy Brown
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Fantasy Brown Marble tile features a stunning flowing pattern of pewter, apricot and chestnut tones. This modern tile is crafted from fine natural marble giving it its distinctive and elegant flair. Use this marble tile to create stunning accent walls, floors, showers, and other interior features. In addition to polished x tiles this exquisite marble is available in slabs to complete your project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.