This item is Discontinued.

Msi Fauna 0.31 In. T X 12.007 In. W X 47.244 In. L Luxury Vinyl Stair Tread ZOR-LVT-T-0100

This item is Discontinued.

Msi

Fauna 0.31 In. T X 12.007 In. W X 47.244 In. L Luxury Vinyl Stair Tread (Discontinued)

Mfr # ZOR-LVT-T-0100
Zoro # G704414759
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-T-0100
Zoro #
G704414759
UPC #
-
Country of Origin
China

Dimensions

Size
12.3x47.5
Length
47.5
Height
1.81
Thickness
1.81
Width
12.3

Details

Color
Brown
Material
Lvt
Finish
Low Gloss
Weight
8
Application
On Grade (Ground Level)

Description

Fauna luxury vinyl stair tread from the everlife rigid core (rc) collection offers light-brown tones complemented by dark brown knots and graining for an authentic wood appearance. this beautiful 12.007x47.244" wood-look luxury vinyl stair tread is 100% waterproof flooring, scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make this gray vinyl tile diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious, affordable, low maintenance floors than with lvp flooring. find coordinating gray vinyl plank flooring trim pieces below. available trim items include end caps, stair noses, reducers, and t-molding.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.