This item is Discontinued.

Msi Fauna 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding ZOR-LVT-T-0101

This item is Discontinued.

Msi

Fauna 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (Discontinued)

Mfr # ZOR-LVT-T-0101
Zoro # G604414828
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVT-T-0101
Zoro #
G604414828
UPC #
-
Country of Origin
China

Dimensions

Size
5.59x95.28
Length
95.28
Height
2.36
Thickness
2.36
Width
5.59

Details

Color
Brown
Material
Lvt
Finish
Low Gloss
Weight
1.2
Application
On Grade (Ground Level)

Description

Enjoy the look of wood at an affordable price with Fauna t-molding vinyl tile. perfect for the kitchen, living room, bathroom or basement to create a luxurious, low maintenance flooring solution. the locking system and pre-attached backing make it diy-friendly and easy to install. this beautiful flooring is 100% waterproof, scratch, stain and dent resistan and comes with ac3 wear layer and is it can be used in doorways and provide an expansion gap for large areas. this molding can be nailed or glued with its coordinating style of floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.