Duravia Hidden Hickory 47 in x 8 in x 2 cm Matte Porcelain Stone Look Paver, 3PK

  • Mfr # AKLNPHIHI8X47M-CA

  • Zoro # G404411829


product price:  $96.85
/pk 3, $32.28/ea

Key Features

Color
FAUNA
Coverage Area
8 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKLNPHIHI8X47M-CA
Zoro #
G404411829
UPC #
-
Country of Origin
Italy

Details

Color
FAUNA
Coverage Area
8 Sq. ft

Description

Duravia Hidden Hickory Porcelain Paver brings authentic wood character to outdoor spaces with 47" × 8" matte porcelain stone-look pavers that capture the warmth and texture of natural wood. The rich warm brown tones with authentic wood-grain character and depth create a rustic yet refined aesthetic for patios, walkways, pool decks, and outdoor living areas. The long plank layout delivers rustic warmth and natural texture to exterior spaces while maintaining the durability of engineered porcelain. Installation is straightforward with sand-set or mortar-set methods; see installation guide for grass options. The waterproof, impervious porcelain construction with a water absorption rate of 0.5% or less provides frost-resistant durability for all-season use. The enhanced slip-resistant surface is designed for safety in both wet and dry outdoor conditions. A PEI Rating of 3 ensures dependable performance in moderate residential and light commercial floor traffic environments. Maintenance is simple-just rinse with water or use mild household cleaners for stubborn stains. Coordinating copings are available to create a smooth, finished edge around steps and borders. The slim, plank-style design adds visual interest and movement to outdoor areas, bringing timeless wood-look charm with contemporary durability. GREENGUARD Certified for low chemical emissions and sustainable materials.


  • Paver Size: 47 in. W x 8 in. L x 2 cm. in thick; dimensions are approximate
  • Porcelain paver construction engineered for strength and long-term outdoor performance
  • Rich warm brown tones with authentic wood-grain character and depth
  • Suitable for patios, walkways, pool decks, and outdoor living areas
  • Waterproof, impervious porcelain construction built for all-season outdoor performance
  • Sand-set installation most common; see installation guide for mortar-set or grass options
  • PEI 3 rated for moderate residential and light commercial use; resists UV and freeze-thaw cycles
  • Enhanced slip-resistant surface designed for wet and dry outdoor conditions
  • Low-maintenance surface; clean with soap and water, use mild household cleaners for stubborn stains
  • Long plank layout delivers rustic warmth and natural texture to exterior spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.