Zoro Homepage

Firenze Blend Sample Polihsed Marble Mosaic Floor And Wall Tile

  • Mfr # ZOR-MD-0620-SAM

  • Zoro # G615482588


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Width
4 in
Thickness
0.39 in
Material
Marble
Shape
Square
Color
Firenze Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0620-SAM
Zoro #
G615482588
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
4 in
Thickness
0.39 in
Height
0.39 in

Details

Material
Marble
Shape
Square
Color
Firenze Blend
Finish
Polished

Description

Enhance your space with the refined beauty of the Firenze Blend 3 x 3 Polished tile. This eye-catching tile features a checkered pattern on a cool white background, highlighted by varying light and dark veins in each 3 square and finished with a polished sheen that exudes luxury. Designed for both elegance and ease, its mesh backing ensures simple installation, making it an excellent choice for accent walls, backsplashes, and residential floors in kitchens, bathrooms, laundry rooms, and more. Perfect for both residential and commercial environments, this versatile tile adds a vibrant touch of color and a sophisticated flair to any setting.


  • • Grade 1, first-quality marble mosaic tile for floor and wall use
  • • Unglazed, polished finish with a high sheen and medium variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.