FLAT GAMING MONITOR - METALLIC BLACK 27IN IPS 1920X1080 FHD ADAPTIVE S

  • Mfr # G275L E14

  • Zoro # G422781669


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Depth
2.2"
Panel Technology
In-plane Switching (IPS) Technology
Active Display Area (H x V)
23.54" x 13.24"
Horizontal Viewing Angle
178°
Height with Stand
17.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G275L E14
Zoro #
G422781669
UPC #
824142409800
Country of Origin
China

Dimensions

Depth
2.2"
Height with Stand
17.83"
Depth with Stand
8.66"
Screen Size Class
27"
Width
24.1"
Height
14.1"
Width with Stand
24.09"
Viewable Screen Size
27"

Details

Panel Technology
In-plane Switching (IPS) Technology
Active Display Area (H x V)
23.54" x 13.24"
Horizontal Viewing Angle
178°
Number of HDMI 2.0 Ports
1
Tearing Prevention Technology
Adaptive Sync/FreeSync
Dynamic Contrast Ratio
100,000,000:1
Features
HDR Ready, sRGB, Low Blue Light, Flicker-free, Anti-glare, Narrow Bezel, Kensington Lock, Night Vision, Wide Color Gamut (sRGB), AI Vision Technology, Wide Viewing Angle
Color Supported
1.07 Billion Colors
Number of Screens
1
HDMI Feature Support
Variable Refresh Rate (VRR)
Response Time
1 ms
Brightness
300 Nit
Vertical Viewing Angle
178°
Response Time Details
1 ms MPRT
Frequency
50 Hz, 60 Hz
Total Number of HDMI Ports
1
Standard Refresh Rate
144 Hz
Aspect Ratio
16:9
DisplayPort
Yes
Color Gamut
80% Adobe RGB, 85% DCI-P3, 110% sRGB (CIE 1976)
VESA Mount Compatible
Yes
Number of DisplayPorts
1
Native Contrast Ratio
1,500:1
Bezel Design
Frameless
HD Resolution
Yes
Color
Metallic Black
Product Type
Gaming LCD Monitor
Max. Resolution
1920 x 1080
HDMI Version
2
Package Contents
G275L E14 Widescreen Gaming LCD Monitor, 1 x HDMI Cable (1.4), 1 x Power Cord (C13), 1 x Quick Guide
VESA Mount Standard
100 x 100
Screen Mode
Full HD
HDMI
Yes
Stand Adjustments
Tilt
High Dynamic Range (HDR) Ready
Yes
Product Color
Black

Description

G275L E14 FLAT GAMING MONITOR - METALLIC BLACK 27IN IPS 1920X1080 FHD ADAPTIVE S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.