Zoro Homepage

Flaxen 22MIL Rigid Core Sample Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-SAM-0221

  • Zoro # G111328724


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Limit 2 per order


Key Features

Size
9 in x 7 in
Length
7 in
Material
LVT
Finish
Low Gloss
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-SAM-0221
Zoro #
G111328724
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
9 in x 7 in
Length
7 in
Thickness
0.31 in
Width
9 in

Details

Color
Flaxen
Material
LVT
Finish
Low Gloss
Weight
2.9 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Flaxen

Description

Embrace vintage charm with Flaxen Luxury Vinyl Planks, embarking on a journey with these LVPs that showcase a light and luminous washed look. Featuring warm greige and soft taupe hues, along with natural knots and grains, these planks contribute to elevating any ambiance. The 8MM thickness, inclusive of a 6MM core and a 2MM attached pad, ensures ultimate durability and underfoot comfort. The 22MIL protection layer provides a robust defense against the wear and tear experienced in any household or office space. Ideal for installation in various living areas, from the kitchen and dining room to the master bedroom and beyond, these planks offer an easy install locking system and innovative ''no acclimation'' technology, making purchasing and installing on the same day a convenient reality. Supported by certifications such as GREENGUARD Gold, FloorScore, and LEED, this collection assures its environmental safety and suitability for your entire family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.