Flaxen 9" X 48" X 20Mil Rigid Core Luxury Vinyl Plank Flooring, PK10

  • Mfr # ZOR-LVR-0207

  • Zoro # G511328614


original price:  $105.99 , new price: $63.59 , 40 percent off
new price:  $63.59
/pk 10, $6.36/ea

Key Features

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Color
Flaxen
Material
LVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0207
Zoro #
G511328614
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.98 in x 48.03 in
Length
48.03 in
Thickness
0.2 in
Width
8.98 in

Details

Color
Flaxen
Material
LVT
Finish
Low Gloss
Weight
5.23 lbs.
Application
Above Grade; On Grade; Below Grade
Collection
Flaxen

Description

With a nod to vintage charm, embark on a journey with Flaxen Luxury Vinyl Planks. These LVPs boast a light and luminous washed look featuring warm greige and soft taupe hues with natural knots and grains to help elevate any ambiance. With a 5MM thickness, including a 4MM core and a 1MM attached pad, these planks ensure ultimate durability and underfoot comfort. Its 20MIL protection layer defends against the wear and tear endured in any household or office space. These planks are ideal for installation in various living areas from the kitchen and dining room to the master bedroom and beyond. With an easy install locking system and innovative "no acclimation" technology, these planks make purchasing and installing on the same day a convenient reality. Plus, this collection carries the assurance of GREENGUARD Gold, FloorScore, and LEED certifications, assuring both environmental safety and the well-being of your entire family.


  • 0.2" Thick X 8.98" Wide X 48.03" Length
  • Appropriate grade for installation: above grade, on grade or below grade
  • Can be installed over most existing surfaces including tile, wood, concrete, and vinyl
  • Easy to clean and maintain - 100% waterproof
  • For use indoors and in temperature-controlled environments only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.