This item is Discontinued.

Msi Florita 13.2 In. X 13.2 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0124

Florita 13.2 In. X 13.2 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0124
  • Zoro # G904414498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0124
Zoro #
G904414498
UPC #
-
Country of Origin
China

Dimensions

Length
15.38
Width
14.5
Thickness
5
Size
14.5x15.38
Height
5

Details

Material
Marble
Color
Florita
Tile Use
Floor & Wall
Finish
Polished
Weight
45
Coverage Area
12.1 Sq. ft

Description

Accentuate your home with the elegance of this marble blossom polished marble mosaic floor and wall tile. it features smooth-finished, genuine marble chips that add visual interest to any interior or exterior space. these upscale 13.2 in. x 13.2 in. mesh-backed tiles are easy to install and maintain. the perfect choice for updating your kitchen backsplash, bath wall, countertop surface or feature wall. designed for both residential and commercial use. be sure to inspect tiles before you install due to variation in color, shade and finish of natural stone products. it is recommended that you blend tile from different boxes when installing and seal with a penetrating sealer. it is normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.