
Focus Glacier SAMPLE Glazed Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0421-SAM
Zoro # G205838122
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0421-SAM
Zoro #
G205838122
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Glacier
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
From our Focus collection, Glacier porcelain tiles feature a soft white background and tonal stripes, perfect for contemporary and modern spaces. durable and easy to clean, these modern tiles are offered in the popular x size as well as coordinating x and x bullnose tiles, all with a matte finish. create beautiful kitchens, baths, laundry rooms, entries and living spaces by using this tile for countertops, floors, accent walls, and backsplashes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.