
Focus Graphite 12 X 24 Porcelain Wood Look/Field Tile In Gray, 8PK
Mfr # ZOR-PT-0422
Zoro # G704414674
product price:Â $40.49
/pk 8, $5.06/eaKey Features
Length
24
Width
12
Thickness
3.5
Size
12x24
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0422
Zoro #
G704414674
UPC #
-
Country of Origin
India
Dimensions
Length
24
Width
12
Thickness
3.5
Size
12x24
Height
3.5
Details
Material
Porcelain
Color
Gaphite
Tile Use
Floor&Wall
Finish
Matte
Weight
65.36
Coverage Area
16 Sq. ft
Description
Graphite porcelain tile from our Focus collection features mid-tone grays and tonal stripes that are perfect for both contemporary and modern spaces. offered in a matte finish, 12x24 large format tiles are available as well as bull nose tiles allowing for creative design installations. use these modern tiles for countertops, floors, backsplashes, accent walls and other features throughout your property.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.