Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Force GC30 Controller, FORCEGC30 Force GC30

Force GC30 Controller, FORCEGC30 (Discontinued)

  • Mfr # Force GC30
  • Zoro # G6838737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Force GC30
Zoro #
G6838737
UPC #
824142173305
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft
Height
2.5"
Width
6.1"
Depth
4.1"

Details

Product Type
Gaming Pad
Package Type
Retail
Compatibility
Compatible OS: Windows 10, Windows 8.1, Windows 7, Android 4.1 above

Description

MSI FORCE GC30 Controller. Compatible with PC, Android Devices & PS3. Wireless controller. Include swapable D-pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.