This item is Discontinued.

Msi Fossil River 6 " X 12 " Matte Porcelain Paver Tile, PK4 ZOR-LSC-0201

Fossil River 6 " X 12 " Matte Porcelain Paver Tile, PK4 (Discontinued)

  • Mfr # ZOR-LSC-0201
  • Zoro # G013362925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0201
Zoro #
G013362925
UPC #
-
Country of Origin
Spain

Dimensions

Length
12 in
Width
6 in
Thickness
0.79 in
Size
6 x 12

Details

Material
Porcelain
Color
Gray-Light
Shape
Rectangle
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,

Description

Elevate your outdoor living area with the exquisite Fossil River paver tile. This premium paver features a sophisticated matte finish that exudes natural elegance and understated charm. The unique fossil-inspired design adds a touch of timeless beauty to any landscape, making it the perfect choice for patios, walkways, driveways, and more. Made from high-quality materials, it ensures long-lasting performance and resilience. The matte finish provides a refined, non-slip surface, enhancing both safety and aesthetics. Ideal for various outdoor settings, including patios, walkways, driveways, and garden paths, Fossil River paver tile offers the perfect blend of beauty and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products