Zoro Homepage

Fossil Rustic Sample Random Sized Natural Sandstone Loose Veneer Ledgestone

  • Mfr # ZOR-PNL-0183-SAM

  • Zoro # G413791486


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Length
2
Width
2
Thickness
0.75
Size
2" x 2"
Material
Sandstone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0183-SAM
Zoro #
G413791486
UPC #
-
Country of Origin
India

Dimensions

Length
2
Width
2
Thickness
0.75
Size
2" x 2"

Details

Material
Sandstone
Shape
Square
Color
Fossil Rustic Beige
Finish
Natural
Application
Backsplashes, Accent walls, Fireplaces surround, Exterior facades, Outdoor kitchens, Garden walls

Description

Transform your indoor and outdoor spaces with the enduring charm of Fossil Rustic ledgestone loose veneers. Meticulously crafted, these split-face veneers exhibit captivating beige and rustic tones, inspired by fossils and intricately made from natural sandstone. Each stone boasts distinct shades and textures, contributing to a truly unique appearance. Effortlessly infusing walls and backsplashes with a welcoming aesthetic, these veneers seamlessly adapt to both residential and commercial environments. Providing versatile design options, they give you the freedom to achieve a cohesive look with matching grout or make a bold statement with contrasting grout. Beyond their visual appeal, these stone veneers champion environmental responsibility, holding esteemed certifications like GREENGUARD Gold and USGBC/LEED. Opt for a sustainable and stylish solution for your design projects with this eco-friendly selection, ensuring an ideal blend of form and function.


  • • Grade 1, first-quality Natural sandstone tile for wall use
  • • Unglazed natural finish with a low sheen and low variation in tone
  • • Vitreous flooring has water absorption of more than 0.5% but less than 3% for indoor use and some outdoor applications
  • • Completely frost resistant for indoor or some outdoor applications
  • • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.