
Fossil Snow SAMPLE Glazed Porcelain Pattern Paver Tile
Mfr # ZOR-LSC-0032-SAM
Zoro # G305837964
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Color
Fossil Snow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0032-SAM
Zoro #
G305837964
UPC #
-
Country of Origin
Spain
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Fossil Snow
Finish
Matte
Weight
2.9
Application
Floor
Package qty
1 Sample
Description
MSI’s Premium Pavers Matte Finish Fossil Snow Pattern features a low contrast blend of barely there whites and grays with linear movement for a sophisticated look. These beautifully neutral porcelain pavers come in a kit with all pieces precut for easy installation. Suitable for both indoor and outdoor projects, these versatile pavers withstand freeze-thaw cycles and can be used on floors, patios, and other features throughout residential and commercial properties. Durable, easy to clean, and low maintenance, this pattern paver is modern elegance done right.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.