This item is Discontinued.

Msi Framework 12 In. X 13 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK ZOR-MD-0122

Framework 12 In. X 13 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (Discontinued)

  • Mfr # ZOR-MD-0122
  • Zoro # G604414606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-MD-0122
Zoro #
G604414606
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
13.5
Thickness
4.75
Size
13.5x14.25
Height
4.75

Details

Material
Marble
Color
Framework
Tile Use
Floor & Wall
Finish
Polished
Weight
45
Coverage Area
10 Sq. ft

Description

Infuse your living or commercial space with the visual allure of the Framework polished marble mesh-mounted mosaic wall tile. the random tone variations are stunning additions to your kitchen as a backsplash or to your shower as a surround or on an accent panel or countertop surface. the 2 in. x 4 in. brick pieces are a soft white color with gray veining and a smooth finish with beveled edges. they are attached to a 12 in. x 13.19 in. mesh sheet for easy installation. be sure to inspect tiles before you install due to variation in color, shade and finish of natural stone products. it is recommended that you blend tile from different boxes when installing and seal with a penetrating sealer. it's normal maintenance to refill the voids between the seams of the stones. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.