This item is Discontinued.

Msi Frosted Icicle 3 In. X 9 In. Glossy Glass Ice White Subway Tile, 20PK ZOR-MD-T-0133

Frosted Icicle 3 In. X 9 In. Glossy Glass Ice White Subway Tile, 20PK (Discontinued)

  • Mfr # ZOR-MD-T-0133
  • Zoro # G304414272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-T-0133
Zoro #
G304414272
UPC #
-
Country of Origin
China

Dimensions

Length
7.25
Width
9.75
Thickness
3.25
Size
9.75x7.25

Details

Color
FROSTED ICICLE
Tile Use
Wall
Material
Glass
Finish
Glossy
Weight
12.8
Coverage Area
3.8 Sq. ft

Description

Frosted Icicle glass subway tile features a white crackled glass finish creating a light reflecting quality. the glass backsplash tile is suitable for a wide array of design projects including countertops, accent walls, showers, and backsplashes. complements a variety of design styles from traditional to modern; partner with other glass subway tiles and natural stones from MSI to complete the design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.