Zoro Homepage

Full Range Bluestone Sample Matte Porcelain Paver Floor Tile

  • Mfr # ZOR-LSC-0176-SAM

  • Zoro # G708664327


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Length
47 in
Width
23 in
Thickness
2 in
Size
23 in x 47 in x 2 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0176-SAM
Zoro #
G708664327
UPC #
-
Country of Origin
Spain

Dimensions

Length
47 in
Width
23 in
Thickness
2 in
Size
23 in x 47 in x 2 in

Details

Material
Porcelain
Color
Blue
Finish
Matte
Weight
1896.00 lbs
Application
Floor

Description

MSI's Full Range Bluestone with a matte finish and a beautiful mix of tan, rust, orange, brown and green undertones with a bluish gray background, exudes understated elegance. This unique palette brings modern vibes to a porcelain paver, creating a seamless transition from cozy interiors to vast exteriors. Highly durable and easy to clean and maintain, these pavers are perfect for residential and commercial properties in areas such as atriums, outdoor dining areas, pathways, patios and much more. Full Range Bluestone features proprietary ZeroSlip technology and can be applied to various surface types, from soft sand and grass to hard concrete.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.