Zoro Homepage

G275L E14

  • Mfr # G275LE14

  • Zoro # G922639804


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Height with Stand
17.83"
Dynamic Contrast Ratio
100,000,000:1
Max. Resolution
1920 x 1080
Number of Screens
1
Standard Refresh Rate
144 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G275LE14
Zoro #
G922639804
UPC #
824142409800
Country of Origin
China

Dimensions

Height with Stand
17.83"
Depth with Stand
8.66"
Height
14.1"
Width with Stand
24.09"
Screen Size Class
27"
Width
24.1"
Viewable Screen Size
27"
Depth
2.2"

Details

Dynamic Contrast Ratio
100,000,000:1
Max. Resolution
1920 x 1080
Number of Screens
1
Standard Refresh Rate
144 Hz
Product Type
Gaming LCD Monitor
Frequency
60 Hz, 50 Hz
Package Contents
G275L E14 Widescreen Gaming LCD Monitor1 x HDMI Cable (1.4)1 x Power Cord (C13)1 x Quick Guide
Brightness
300 Nit
HDMI Feature Support
Variable Refresh Rate (VRR)
Active Display Area (H x V)
23.54" x 13.24"
Color Supported
1.07 Billion Colors
Color Gamut
80% Adobe RGB, 85% DCI-P3, 110% sRGB (CIE 1976)
Bezel Design
Frameless
Aspect Ratio
16:9
HD Resolution
Yes
Features
Flicker-free, HDR Ready, Wide Viewing Angle, sRGB, Kensington Lock, Night Vision, Anti-glare, Wide Color Gamut (sRGB), Low Blue Light, Narrow Bezel, AI Vision Technology
HDMI Version
2
Stand Adjustments
Tilt
HDMI
Yes
VESA Mount Standard
100 x 100
Native Contrast Ratio
1,500:1
Color
Metallic Black
DisplayPort
Yes
Number of HDMI 2.0 Ports
1
Response Time
1 ms
Response Time Details
1 ms MPRT
Number of DisplayPorts
1
Panel Technology
In-plane Switching (IPS) Technology
Tearing Prevention Technology
Adaptive Sync/FreeSync
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Screen Mode
Full HD
Total Number of HDMI Ports
1

Description

G275L E14 Flat Gaming Monitor, Metallic Black, 27 screen, IPS Panel, 1920x1080 FHD Resolution, Adaptive Sync, HDR Ready, non-Glare with narrow bezel, 144Hz Refresh Rate, Tilt Adjustable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.