Galleria Lucia Grigio 8 in. X 8 in. Matte Porcelain Encaustic Floor and Wall Tile, 25PK

  • Mfr # AKNPTGALLUGR8X8M-CA

  • Zoro # G815482555


product price:  $80.75
/pk 25, $3.23/ea

Key Features

Length
9 in
Width
9 in
Thickness
0.32 in
Material
Porcelain
Color
Lucia Grigio
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTGALLUGR8X8M-CA
Zoro #
G815482555
UPC #
-
Country of Origin
Spain

Dimensions

Length
9 in
Width
9 in
Thickness
0.32 in
Height
0.32 in

Details

Material
Porcelain
Color
Lucia Grigio
Shape
Square
Finish
Matte
Collection
Galleria

Description

Galleria Lucia Grigio Porcelain Tile showcases an elegant 8" x 8" encaustic design with gradient shades of light to dark gray. These matte porcelain square tiles form captivating medallion patterns when arranged in sets of four, adding distinctive artistic character to any space. The encaustic design features intricate geometric patterns with gradient tones from light gray to charcoal, creating visual depth and sophistication. Perfect for backsplashes, patio floors, accent walls, and decorative surfaces both indoors and outdoors, this tile combines timeless design with modern durability. The matte finish provides a refined, understated appearance while the porcelain construction ensures lasting performance. A PEI Rating of 3 ensures dependable performance in moderate residential and light commercial foot traffic environments; refer to specifications for commercial applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Its waterproof properties make it a reliable choice for bathrooms, kitchens, and covered outdoor areas. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 8 in. W x 8 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Elegant encaustic-inspired motif in gradient shades of light to dark gray delivers timeless versatility.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Intricate patterning forms a captivating medallion effect, bringing refined decorative depth to floors and walls.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products