Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GAMING MONITOR

  • Mfr # MAG255XFV

  • Zoro # G922606783


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color Gamut
99% sRGB
Number of Screens
1
Aspect Ratio
16:9
Brightness
250 Nit
Native Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG255XFV
Zoro #
G922606783
UPC #
824142355640
Country of Origin
China

Dimensions

Depth
2.6"
Height
12.9"
Height with Stand
16.47"
Viewable Screen Size
24.5"
Depth with Stand
8.66"
Screen Size Class
25"
Width with Stand
21.94"

Details

Color Gamut
99% sRGB
Number of Screens
1
Aspect Ratio
16:9
Brightness
250 Nit
Native Resolution
1920 x 1080
Stand Adjustments
Tilt
VESA Mount Standard
100 x 100
Pixel Pitch
0.28300 mm x 0.28300 mm
Mount Type
Wall Mountable
Product Type
Gaming LED Monitor
Vertical Viewing Angle
178°
Max. Resolution
1920 x 1080
Package Contents
MAG 255XFV 25" FHD 250Hz Flat Gaming Monitor Power Cord HDMI Cable
Number of HDMI 2.0 Ports
2
Features
Flicker-free, sRGB, Low Blue Light, Wide Viewing Angle, Anti-glare, Cable Lock Slot, AI Vision Technology, HDR Ready
Maximum Power Consumption
36 W
Native Contrast Ratio
3,000:1
Total Number of HDMI Ports
2
Screen Mode
Full HD
Backlight Technology
LED
HDMI Version
2.0b
HDMI
Yes
Horizontal Viewing Angle
178°
Response Time Details
0.5 ms GTG
Response Time
0.50 ms
Color Supported
16.7 Million Colors
Panel Technology
Rapid Vertical Alignment (VA)
VESA Mount Compatible
Yes
Number of DisplayPorts
1
Tearing Prevention Technology
Adaptive Sync
DisplayPort
Yes
Standard Refresh Rate
250 Hz
Color
Metallic Black

Description

MAG255XFV GAMING MONITOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.