Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaming Mouse

  • Mfr # Clutch GM11

  • Zoro # G411787092


product price: $27.69
/ea

Key Features

Color
Graphite Black
Height
1.5 in
Ergonomic Fit
Symmetrical
Movement Detection
Pixart PMW3325
Total Number of Buttons
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Clutch GM11
Zoro #
G411787092
UPC #
-
Country of Origin
China

Dimensions

Height
1.5 in

Details

Item
Gaming Mouse
Color
Graphite Black
Ergonomic Fit
Symmetrical
Movement Detection
Pixart PMW3325
Total Number of Buttons
6
Movement Resolution (dpi)
5000
Operating System Compatibility
Windows 10, Windows 8, Windows 7, Windows 8.1
Pointing Device Connectivity Technology
Cable
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB 2.0

Description

CLUTCH GM11 Gaming Mouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.