Gia 8 in. x 8 in. Matte Porcelain Floor and Wall Tile, 12PK

  • Mfr # ZOR-PT-0699

  • Zoro # G408664337


original price:  $42.65 , new price: $21.29 , 50 percent off
new price:  $21.29
/pk 12, $1.77/ea

Key Features

Length
8 in
Width
8 in
Thickness
0.55 in
Size
8 in x 8 in x 0.55 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0699
Zoro #
G408664337
UPC #
-
Country of Origin
Turkey

Dimensions

Length
8 in
Width
8 in
Thickness
0.55 in
Size
8 in x 8 in x 0.55 in

Details

Material
Porcelain
Color
White-Cool
Finish
Matte
Weight
2.9 lbs
Application
Floor And Wall

Description

Gia Encaustic Tile is the perfect addition to elevate your decor. The modern, flower-like geometric pattern in black and white complements any style. Each tile is handcrafted with precision and can align seamlessly with others to create a larger, cohesive design. This encaustic tile is durable, easy to clean, and requires no ongoing maintenance, making it an ideal choice for high-traffic areas such as floors, countertops, walls, and backsplashes. Upgrade your home with the Gia porcelain tile today and enjoy the stunning transformation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.