Zoro Homepage
This item is Discontinued.
Msi Giallo Crystal Onyx SAMPLE Polished Onyx Floor And Wall Tile ZOR-NS-0067-SAM

Giallo Crystal Onyx SAMPLE Polished Onyx Floor And Wall Tile (Discontinued)

  • Mfr # ZOR-NS-0067-SAM
  • Zoro # G405838786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0067-SAM
Zoro #
G405838786
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Onyx
Color
Giallo Crystal
Finish
Polished
Weight
2.9
Application
Floor & Wall

Description

Add style to your decor with the MSI’s Giallo Crystal Onyx Gold Polished Onyx Floor and Wall Tile. This beautiful onyx tile is designed for floor, wall and countertop use and has a random variation in tone to suit your needs. This tile features a smooth, high-sheen finish and a gold color to match many interior decors. An ideal choice for your space, this onyx tile is marginally skid resistant for indoor use. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit's that are often filled. The filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.