Giallo Fantasia 4in. X 8in. Tumbled Granite Cobbles

  • Mfr # ZOR-LSC-0222

  • Zoro # G616035783


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Material
Granite
Shape
Rectangle
Length
8 in
Thickness
2 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LSC-0222
Zoro #
G616035783
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Thickness
2 in
Width
4 in

Details

Material
Granite
Shape
Rectangle
Finish
Tumbled
Color
Gold

Description

Enhance your patio, walkway, or commercial space with MSI Giallo Fantasia Granite Cobbles, a perfect blend of durability and elegance. Featuring warm gold tones and a tumbled finish, these natural granite cobblestones add timeless charm to any indoor or outdoor setting. Crafted for residential and commercial use, they offer exceptional resistance to frost, stains, and wear, ensuring long-lasting beauty and performance. Whether creating a rustic pathway or a sophisticated flooring design, these versatile cobbles bring character and resilience to your space.


  • Grade 1, first-quality natural granite cobblestone
  • Unglazed tumbled finish with a low sheen and random variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or outdoor use and is frost-proof.
  • Completely frost resistant for indoor or outdoor applications, use a latex-modified thinset for acceptable bond strength.
  • GREENGUARD indoor air quality certified and GREENGUARD children and schools certified product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.