Mele Chanelle 3 in. x 3 in. Lappato 3D Porcelain Stone Look Floor And Wall Tile (Mesh-Mounted), 11PK

  • Mfr # AKN-P-MECH3X3SQL-CA

  • Zoro # G515839758


product price:  $249.99
/pk 11, $22.73/ea
Free Shipping & Returns

Key Features

Length
11.57 in
Width
11.57 in
Thickness
0.03 in
Size
11.57 in x 11.57 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-MECH3X3SQL-CA
Zoro #
G515839758
UPC #
-
Country of Origin
Spain

Dimensions

Length
11.57 in
Width
11.57 in
Thickness
0.03 in
Size
11.57 in x 11.57 in

Details

Material
Porcelain
Color
Chanelle
Shape
Square
Finish
Lappato
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Collection
Mele

Description

Mele Chanelle Porcelain Mosaic Tile brings the essence of natural shell stone into your home with 3" x 3" tiles mesh-mounted on a convenient 12" x 12" sheet and warm white tones accented by intricate organic patterns. The lappato finish delivers a semi-polished surface with soft matte feel and delicate sheen that gently reflects light, adding depth and elegance to any interior or exterior space. Inspired by fossilized seashells and marine sediment, the three-dimensional texture creates subtle movement and visual interest while maintaining a smooth, touchable surface. The mesh-mounted construction simplifies installation by keeping the individual tiles aligned and organized, reducing installation time and ensuring a professional, cohesive result. This versatile tile works beautifully on floors, walls, showers, backsplashes, and patios as accent features or decorative elements, performing beautifully in both residential and light commercial settings. The waterproof construction ensures consistent performance in moisture-prone areas, while the PEI Rating of 4 makes it suitable for heavy residential and moderate commercial floor traffic. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques recommended when modification is necessary. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the lappato surface, with neutral pH cleaners recommended for deeper cleaning. Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 3 in. W x 3 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Warm white hues with intricate organic patterning inspired by natural shell stone
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 4 designed for heavy residential and moderate commercial floor use
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products