Zoro Homepage

Glacial Grey Splitface Ledger Panel SAMPLE Natural Marble Wall Tile

  • Mfr # ZOR-PNL-0035-SAM

  • Zoro # G905838736


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Marble
Color
Glacial Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0035-SAM
Zoro #
G905838736
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Marble
Color
Glacial Grey
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Glacial Grey Splitface Stacked Stone panel is crafted from fine marble. Its gorgeous grey hues lend a rustic yet sophisticated look that make it a stand-out among other natural stones in its class. Use this marble ledger panel to create on-trend accent walls, backsplashes, or fireplace surrounds — indoors out or—the choice is yours and the possibilities are endless! And it’s DIY-friendly, with an exclusive Interlocking Z Feature that ensures the dry stacked stone panels fit together easily, just like puzzle pieces. Achieving a seamless installation has never been easier. Whether you prefer traditional or contemporary décor, this versatile stacked stone will enhance your residential or commercial space for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.