Ventara Glacial Veil 24 in. x 48 in. Polished Porcelain Stone Look Floor and Wall Tile, 64PK

  • Mfr # AKNPTVENGLVE24X48P-PL

  • Zoro # G714850516


product price:  $4,846.99
/pk 64, $75.73/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Length
48 in
Width
24 in
Thickness
0.41 in
Size
24 in x 48 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTVENGLVE24X48P-PL
Zoro #
G714850516
UPC #
-
Country of Origin
Spain

Dimensions

Length
48 in
Width
24 in
Thickness
0.41 in
Size
24 in x 48 in

Details

Material
Porcelain
Color
Glacial Veil
Shape
Rectangle
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower
Collection
Ventara

Description

Ventara Glacial Veil Porcelain Tile brings refined elegance to your floors and walls in an impressive 24" x 48" large-format size. This striking porcelain stone look tile features pristine white tones punctuated by bold black veining that evokes the mesmerizing patterns of glacial ice formations, creating a timeless aesthetic with considerable depth. The polished surface captures and reflects light brilliantly, amplifying luminosity throughout the space while establishing a sophisticated visual presence. Rectified edges eliminate excessive grout requirements, facilitating a nearly seamless installation that emphasizes the tile's expansive proportions. This large-format design is particularly effective for creating focal points in residential and commercial environments, where its commanding scale and distinctive veining patterns demand attention. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. PEI Rating 3 rated for moderate residential and light commercial floor traffic environments. Waterproof construction designed for moisture-prone areas including kitchens and bathrooms. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the surface; neutral pH cleaners are recommended when needed. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 48 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft white backdrop animated by bold charcoal and smoky gray veining, creating layered contrast and dramatic marble movement.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Expansive proportions allow the fractured pattern to read uninterrupted, establishing a seamless, architectural statement.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products