Zoro Homepage

Glacial Veil Sample Polished Porcelain Floor And Wall Tile

  • Mfr # ZOR-PT-0798-SAM

  • Zoro # G914850521


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order


Key Features

Length
4 in
Width
4 in
Thickness
0.41 in
Size
4 in x 4 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0798-SAM
Zoro #
G914850521
UPC #
-
Country of Origin
Spain

Dimensions

Length
4 in
Width
4 in
Thickness
0.41 in
Size
4 in x 4 in

Details

Material
Porcelain
Color
Glacial Veil
Shape
Square
Finish
Polished
Application
Floor, Wall, Bathroom, Surrounding Fireplace, Kitchen, Shower

Description

Discover the enduring sophistication of Glacial Veil White, reflecting the captivating beauty of Turkish marble. Its pristine white backdrop, accentuated by bold black veins reminiscent of glacial ice formations, exudes a timeless allure. it commands attention with its grand presence. Enriched with a polished finish, it gleams with luxurious elegance, infusing any space with opulence. Whether gracing floors or walls, this porcelain tile is perfect for making a bold statement, elevating interiors with its refined design. Glacial Veil White epitomizes the perfect harmony of beauty and grandeur, promising to transform any environment into a realm of timeless sophistication. 0.5 Square Feet Per UOM


  • •Grade 1, first-quality porcelain tile for floor and wall use
  • •Glazed polished finish with a high sheen and high variation in tone.
  • •Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • •Completely frost resistant for indoor or some outdoor applications
  • •This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products