Glenridge Bleached Elm 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK

  • Mfr # ZOR-LVG-0102

  • Zoro # G204414396


product price:  $69.89
/pk 18, $3.88/ea

Key Features

Size
6.3x48.3
Length
48.3
Height
1.64
Thickness
1.64
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVG-0102
Zoro #
G204414396
UPC #
-
Country of Origin
China

Dimensions

Size
6.3x48.3
Length
48.3
Height
1.64
Thickness
1.64
Width
6.3

Details

Color
Bleached Elm
Material
Lvt
Finish
Low Gloss
Coverage Area
36 Sq. ft
Weight
27.594
Application
On Grade (Ground Level)
Collection
Glenridge

Description

This MSI’s luxury vinyl plank flooring gives you the look of hardwood without the maintenance. this flooring features a washed elm finish that is water-, scratch-, stain- and slipesistant. it is highly durable for long-term use and it's easy to install with the glue-down system. it's the perfect flooring option for your home or for light commercial use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.