Brushwood Eastern Ash 6 in. x 48 in. 2mm 12mil Glue Down Luxury Vinyl Plank Flooring, 1296PK

  • Mfr # AKVGLEAAS6X48-2012-PL

  • Zoro # G204414334


product price:  $3,288.99
/pk 1296, $2.54/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
6.3x48.3
Length
48.3
Height
1.64
Thickness
1.64
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVGLEAAS6X48-2012-PL
Zoro #
G204414334
UPC #
-
Country of Origin
China

Dimensions

Size
6.3x48.3
Length
48.3
Height
1.64
Thickness
1.64
Width
6.3

Details

Color
Charcoal Oak
Material
Lvt
Finish
Low Gloss
Coverage Area
2592 Sq. ft
Weight
1986.768
Application
On Grade (Ground Level)
Collection
Glenridge

Description

Brushwood Eastern Ash Luxury Vinyl Plank Flooring beautifully balances authentic wood aesthetics with reliable durability and effortless maintenance, making it an ideal choice for busy homes and light commercial spaces alike. The 6 in. x 48 in. planks feature a sleek 2mm profile that delivers a low-profile installation perfect for transitions between rooms and existing flooring, while maintaining the stability and performance you need. A backdrop of soft grays and greiges accented by subtle grains and knots creates a beautifully neutral aesthetic that complements a wide range of decor styles. Its waterproof construction ensures dependable performance across all grade levels, including basements, making it a perfect and practical choice for kitchens, bathrooms, and other moisture-prone areas of the home. The glue-down installation method provides a secure and lasting bond to the subfloor, creating a quiet, serene, and stable environment and is a trusted solution for high-traffic spaces. An added benefit is compatibility with radiant heating systems, allowing you to enjoy warm, comfortable floors during colder months when installed according to guidelines. Designed for the demands of an active household, this low-maintenance flooring is easy to clean and care for, freeing up time for the more important things in life. The durable 12 MIL wear layer provides dependable protection against scratches, scuffs, stains, and dents, helping preserve its beautiful appearance through everyday wear. Supremely durable and visually refined, this flooring is ideal for busy families who don’t want to sacrifice style for practicality. For a polished, professional finish, coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding to create seamless transitions throughout your space.


  • Plank Size: 6 in. W x 48 in. L x 2mm thick; dimensions are approximate
  • Luxury vinyl plank construction for durable, long-lasting flooring
  • Grays and greiges with subtle grains and knots
  • Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Simple and secure glue-down installation for lasting stability
  • The 12mil wear layer provides solid protection against daily wear and tear
  • Low profile 2mm thickness for a sleek, modern look; radiant heating compatible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.