Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glenridge Coastal Mix SAMPLE Glue Down Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVG-0105-SAM

  • Zoro # G705837359


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Coastal Mix
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVG-0105-SAM
Zoro #
G705837359
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Coastal Mix
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Glenridge
Package qty
1 Sample

Description

Enhance your interior design with this MSI’s Glenridge Coastal mix vinyl plank flooring. pairing with a variety of decorating schemes, this elegant flooring offers the authentic appearance of wood floors. this low-maintenance vinyl plank features a dusky gray palette and darker knots that give a coastal wood look. it measures 2 mm. thick and is water-, scratch-, stain- and dentesistant. it's easy to install with the glue-down feature and is suitable for all grade-levels. install in any level of your home over concrete, cork, tile or wood. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.