
Glenridge Midnight Maple 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK
Mfr # ZOR-LVG-0109P
Zoro # G704414575
product price: $3,318.99
/pk 1296, $2.56/ea
Item requires special delivery charges. A $805.00 per item surcharge will be applied.
Key Features
Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Material
Lvt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-LVG-0109P
Zoro #
G704414575
UPC #
-
Country of Origin
China
Dimensions
Size
6.3x48.5
Length
48.5
Height
1.64
Thickness
1.64
Width
6.3
Details
Color
Midnight Maple
Material
Lvt
Finish
Low Gloss
Coverage Area
2592 Sq. ft
Weight
1986.768
Application
On Grade (Ground Level)
Collection
Glenridge
Description
This MSI’s luxury vinyl plank flooring gives you the look of hardwood without the maintenance. this flooring features an Glenridge Midnight Maple finish that is water-, scratch-, stain- and slipesistant. it is highly durable for long-term use and it's easy to install with the glue-down system. it's the perfect flooring option for your home or for light commercial use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.