
Glenridge Reclaimed Oak SAMPLE Glue Down Luxury Vinyl Plank Flooring
Mfr # ZOR-LVG-0110-SAM
Zoro # G105837188
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Thickness
0.6
Color
Reclaimed Oak
Material
Lvt
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVG-0110-SAM
Zoro #
G105837188
UPC #
-
Country of Origin
China
Dimensions
Length
12
Thickness
0.6
Width
10
Details
Color
Reclaimed Oak
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Glenridge
Package qty
1 Sample
Description
Enhance the look of your home with this MSI’s luxury vinyl plank flooring. capturing the look of hardwood with a calming heirloom oak finish, this low-maintenance flooring offers water, scratch, stain and slip resistance. a glue-down system makes installation easy.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.