
Glenridge Saddle Oak SAMPLE Glue Down Luxury Vinyl Plank Flooring
Mfr # ZOR-LVG-0111-SAM
Zoro # G305837285
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Thickness
0.6
Color
Saddle Oak
Material
Lvt
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVG-0111-SAM
Zoro #
G305837285
UPC #
-
Country of Origin
China
Dimensions
Length
12
Thickness
0.6
Width
10
Details
Color
Saddle Oak
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Glenridge
Package qty
1 Sample
Description
Highlight your space with Glenridge Saddle Oak glue down luxury vinyl plank flooring . the planks are resistant to water damage, scratches and stains. the woodlett century oak finish pairs easily with the existing decor in your bathroom, kitchen, bedroom or other space in your home. installing the vinyl planks is an easy task. use an adhesive to set the planks over concrete, tile, cork or wood. other vinyl pieces that can be coordinated with the planks are end caps, stair noses, reducers and t-molding.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.