
Glenridge Tawny Birch SAMPLE Glue Down Luxury Vinyl Plank Flooring
Mfr # ZOR-LVG-0112-SAM
Zoro # G305837612
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Thickness
0.6
Color
Tawny Birch
Material
Lvt
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVG-0112-SAM
Zoro #
G305837612
UPC #
-
Country of Origin
China
Dimensions
Length
12
Thickness
0.6
Width
10
Details
Color
Tawny Birch
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Glenridge
Package qty
1 Sample
Description
Enjoy the look of wood at an affordable price with this MSI’s Glenridge Tawny Birch luxury vinyl plank flooring. low-maintenance and easy to clean, this vinyl plank has a glue-down system for easy installation anywhere in your home. the planks are scratch, stain, slip and water resistant so they stand up to daily wear and tear for years. this flooring is intended for residential and light commercial use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.