Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gold Rush Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK

  • Mfr # ZOR-PNL-0075

  • Zoro # G204411647


original price: $54.15
40% off
new price: $32.49
/pk 6, $5.42/ea

Key Features

Color
Gold Rush
Coverage Area
6 Sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0075
Zoro #
G204411647
UPC #
-
Country of Origin
China

Details

Color
Gold Rush
Coverage Area
6 Sq. ft

Description

MSI’s Gold Rush Ledger Panel 6 in. x 24 in. Wall Tile is a Natural Stone Slate with brown tones. Seemingly random strips of tile are glued together to form a panel that is easy to install. This frost resistant tile is suitable for indoor or outdoor walls in residential and commercial installations. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.