Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Golden White Ledger Panel SAMPLE Natural Quartzite Wall Tile

  • Mfr # ZOR-PNL-0059-SAM

  • Zoro # G205837651


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Quartzite
Color
Golden White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0059-SAM
Zoro #
G205837651
UPC #
-
Country of Origin
China

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Quartzite
Color
Golden White
Finish
Unpolished
Weight
2.9
Application
Wall
Package qty
1 Sample

Description

MSI’s Golden White Ledger Panel Quartzite Slate Wall Tile features distinct shades and tones creating a varied pattern for a rustic appeal with a low sheen finish to complement any interior or exterior setting. The tile can be used for wall tiling schemes. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.