
Golden White SAMPLE Gauged Quartzite Floor And Wall Tile
Mfr # ZOR-NS-0006-SAM
Zoro # G005838506
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Quartzite
Color
Golden White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0006-SAM
Zoro #
G005838506
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Quartzite
Color
Golden White
Finish
Unpolished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
The MSI’s Horizon Gauged Quartzite Floor and Wall Tile is a subtle, white natural stone quartzite that beautifully blends metallic gray and green hues. With a large selection of sizes and accessories to choose from, this tile can easily be laid in a pattern or single layout and is suitable for both residential and commercial installations, including kitchens and bathrooms. Note: Please inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.