
Golden White SAMPLE Meshed Flagstone Paver Tile
Mfr # ZOR-LSC-0019-SAM
Zoro # G505837573
product price: $3.49
/eaSold in multiples of 3 for $10.47
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Quartzite
Finish
Varied
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0019-SAM
Zoro #
G505837573
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Quartzite
Color
Golden White
Finish
Varied
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Golden White Mesh-mounted Natural Quartzite Paver adds an elegant beauty on your patio or walkway. Ideal for indoor or outdoor applications, these natural stone pavers are durable and have various shades of gold, green and gray that create a subtle visual interest. Each piece fits together to form a seemings random look. With a natural finish, the tile provides a rustic aged look that blends with the surroundings to create a perfect setting. NOTE: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.