
Gray Double Bowl 33in X 19in Quartz Undermount 50/50 Kitchen Sink
Mfr # ZOR-QTZ-DBSNK-0101
Zoro # G212468084
original price: $404.99 , new price: $262.99 , 35 percent off
new price: $262.99
/ea
Free Shipping & Returns
Key Features
Body Material
Quartz
Finish
Quartz
Overall Width
19"
Bowl Depth
9"
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-QTZ-DBSNK-0101
Zoro #
G212468084
UPC #
-
Country of Origin
India
Dimensions
Overall Length
32 "
Overall Width
19"
Bowl Depth
9"
Details
Body Material
Quartz
Finish
Quartz
Item
Kitchen Sink
Bowl Shape
Rectangle
Color
Gray
Description
This sophisticated Gray Quartz Double Bowl undermount sink presents a flawless rectangular design that exudes exceptional durability. It effectively repels scratches, stains, and germs, ensuring optimal hygiene standards. Equipped with two equally generous 9in deep bowls, it flawlessly combines sophistication and functionality. Engineered for bustling households and light commercial environments, this quartz sink showcases remarkable heat resistance and its robust construction offers exceptional sound absorption properties. The matte finish effortlessly reduces the visibility of water spots, while the UV protected surface safeguards against fading over time. This quartz composite sink is widely acclaimed for its enduring quality and aesthetic allure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.