Lume Gray Subway 12 in. x 12 in. Porcelain Mosaic Wall Tile, 15PK

  • Mfr # AKM-P-LUGR2X4SWG-CA

  • Zoro # G104415479


product price:  $78.99
/pk 15, $5.27/ea
Free Shipping & Returns

Key Features

Length
12.65
Width
12.46
Thickness
5.13
Size
12.46x12.65
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-P-LUGR2X4SWG-CA
Zoro #
G104415479
UPC #
-
Country of Origin
India

Dimensions

Length
12.65
Width
12.46
Thickness
5.13
Size
12.46x12.65
Height
5.13

Details

Material
Porcelain
Color
Gray Glossy
Tile Use
Floor&Wall
Finish
Glossy
Weight
30.15
Coverage Area
13.35 Sq. ft

Description

A standout choice featuring a glossy beveled porcelain subway tile in Lume Gray that adds texture and depth to any space. This 2" x 4" tile offers a modern, three-dimensional look perfect for a variety of residential tile projects such as backsplashes, shower surrounds, countertops, and flooring. Its durable, low-maintenance surface is ideal for everyday use. Complete your design by coordinating it with other complementary porcelain mosaic wall tiles like arabesque patterns for a polished and cohesive finish.


  • Size: 11.89 in. W x 11.97 in. L x 0.24 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.