Zoro Homepage

Gray Glossy 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK

  • Mfr # ZOR-PT-0491

  • Zoro # G304414654


product price: $42.79
/pk 88, $0.49/ea

Key Features

Length
12.25
Width
5.75
Thickness
6.125
Color
Gray Glossy
Tile Use
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0491
Zoro #
G304414654
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12.25
Width
5.75
Thickness
6.125
Size
5.75x12.25
Height
6.125

Details

Color
Gray Glossy
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
26.074
Coverage Area
10.66 Sq. ft

Description

Gray Glossy subway tile 3x6 is a misty gray-hued ceramic wall tile. the ultra-clean lines and classic size coordinate with a variety of decor styles. the high-sheen subway tile can be used for residential countertop projects and residential and commercial wall applications. easily add a stylish aesthetic to your home with this glazed ceramic wall tile. perfect for kitchen backsplashes and bathroom showers, this grade one ceramic tile features a glossy finish with high sheen that provides a timeless subway tile shape. for both indoor and outdoor commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.