Gray Glossy Bullnose 4 In. X 16 In. Glazed Ceramic Wall Tile, 20PK

  • Mfr # ZOR-PT-TR-0126

  • Zoro # G304415323


original price:  $103.99 , new price: $93.75 , 9 percent off
new price:  $93.75
/pk 20, $4.69/ea
Free Shipping & Returns

Key Features

Length
16
Width
8.375
Thickness
5.25
Color
Gray Glossy
Tile Use
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-TR-0126
Zoro #
G304415323
UPC #
-
Country of Origin
Turkey

Dimensions

Length
16
Width
8.375
Thickness
5.25
Size
8.375x16
Height
5.25

Details

Color
Gray Glossy
Tile Use
Wall
Material
Ceramic
Finish
Glossy
Weight
29.639
Coverage Area
20 Sq. ft

Description

Gray Glossy 4x16 single Bullnose ceramic tile is the perfect edging for showers, tubs, and other features where a rounded edge is needed, and is also perfect for an elegant crown molding, chair rail or bull nose. these ceramic wall tiles complement a wide range of other ceramic tiles, natural stone tiles, mosaic tiles, and porcelain tiles in MSI’s inventory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.