
Gray Glossy SAMPLE Glazed Ceramic Wall Tile
Mfr # ZOR-PT-0152-SAM
Zoro # G105838482
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0152-SAM
Zoro #
G105838482
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Gray
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
Gray Glossy subway tile is an elongated ceramic wall tile with a sleek and modern look. super smooth and with a perfect sheen, the misty gray tile comes in a timeless subway tile shape to coordinate with any decor. , easily add a stylish aesthetic to your home with this glazed ceramic wall tile. perfect for kitchen backsplashes and bathroom showers, this grade ceramic tile features a glossy finish with high sheen. for both indoor and outdoor commercial and residential use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.